Washer with large outside diameter DIN 9021, polyamide
DIN 9021 polyamide
WSH-DIN9021-PA-D21,0
Art.-no. 0421020
EAN 4047376429642
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 4 mm |
Standards | DIN 9021 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
Design | With large outside diameter |
RoHS-compliant | Yes |
