Welcome to Würth Slowakia For trade customers only

Washer with large outside diameter DIN 9021, polyamide

DIN 9021 polyamide
WSH-DIN9021-PA-D5,3

Art.-no. 042105

EAN 4038898748311

Price for selected packaging unit
Washer with large outside diameter DIN 9021, polyamide

Art.-no. 042105

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

15 mm

Thickness (h1)

1.2 mm

Standards

DIN 9021

Material

PA 6.6 - Polyamide

Surface

Plain

Design

With large outside diameter

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information