Washer with large outside diameter DIN 9021, steel, zinc-plated black (A2S)
DIN 9021 steel zinc plated black
WSH-DIN9021-140HV-(A2S)-D21,0
Art.-no. 041600020
EAN 4046778600048
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 60 mm |
Thickness (h1) | 4 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Zinc plated black |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | No |
