Welcome to Würth Slowakia For trade customers only

Washer with large outside diameter DIN 9021, steel, zinc-plated black (A2S)

WSH-DIN9021-140HV-(A2S)-D5,3

Art.-no. 04160005

EAN 4048539321018

Price for selected packaging unit
Washer with large outside diameter DIN 9021, steel, zinc-plated black (A2S)

Art.-no. 04160005

Price for selected packaging unit
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M5

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

15 mm

Thickness (h1)

1.2 mm

Standards

DIN 9021

Material

Steel

Surface

Zinc plated black

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information