Washer with large outside diameter
DIN 9021 steel yellow zinc plated
WSH-DIN9021-140HV-(A3C)-D10,5
Art.-no. 04160010
EAN 4038898306030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 9021, yellow zinc plated steel (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Zinc plated yellow |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | No |
