Washer with large outside diameter
WSH-DIN9021-140HV-(A3C)-D15,0
Art.-no. 04160014
EAN 4038898786832
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 9021, yellow zinc plated steel (A2C)
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 3 mm |
Standards | DIN 9021 |
Material | Steel |
Surface | Zinc plated yellow |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | No |
