Welcome to Würth Slowakia For trade customers only

Washer with large outside diameter

DIN 9021 steel yellow zinc plated
WSH-DIN9021-140HV-(A3C)-D26

Art.-no. 04160026

EAN 4045727605479

Price for selected packaging unit
Washer with large outside diameter

Art.-no. 04160026

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 9021, yellow zinc plated steel (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

26 mm

Outer diameter (d2)

72 mm

Thickness (h1)

5 mm

Standards

DIN 9021

Material

Steel

Surface

Zinc plated yellow

Vickers hardness, HV

140 HV

Design

With large outside diameter

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information