Washer with round hole Mainly for wood construction, DIN 440, zinc-plated steel, blue passivated (A2K)
DIN 440 steel zinc plated shape R
WSH-WO-DIN440-R-(A2K)-22,0X72X6
Art.-no. 045923
EAN 4011231388801
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 22 mm |
Outer diameter (d2) | 72 mm |
Thickness (h1) | 6 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
