Welcome to Würth Slowakia For trade customers only

Washer with round hole Mainly for wood construction, DIN 440, zinc-plated steel, blue passivated (A2K)

DIN 440 steel zinc plated shape R
WSH-WO-DIN440-R-(A2K)-30,0X98X6

Art.-no. 045930
EAN 4011231388887

Price for selected packaging unit
Washer with round hole Mainly for wood construction, DIN 440, zinc-plated steel, blue passivated (A2K)

Art.-no. 045930

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
Application area

For wood connectors

Suitable for screw thread

M27

Internal diameter (d1)

30 mm

Außendurchmesser (d2)

98 mm

Thickness (h1)

6 mm

Werkstoff

Steel

Vickers hardness, HV

100 HV

Oberfläche

Zinc plated

RoHS-compliant

Yes

Form

R

DIN

440

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information