Washer with round hole, mainly for wood construction DIN 440, A4 stainless steel, plain
DIN 440 stainless steel A4 plain, shape R
WSH-WO-DIN440-A4-R-D11,0
Art.-no. 041290210
EAN 4048539503278
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 3 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
