Welcome to Würth Slowakia For trade customers only

Washer with round hole, mainly for wood construction DIN 440, A4 stainless steel, plain

DIN 440 stainless steel A4 plain, shape R
WSH-WO-DIN440-A4-R-D17,5

Art.-no. 041290216

EAN 4049557534336

Price for selected packaging unit
Washer with round hole, mainly for wood construction DIN 440, A4 stainless steel, plain

Art.-no. 041290216
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
Application area

For wood connectors

Suitable for screw thread

M16

Internal diameter (d1)

17.5 mm

Outer diameter (d2)

56 mm

Thickness (h1)

5 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

R

DIN

440

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information