Washer with round hole, mainly for wood construction DIN 440, steel, hot-dip galvanised (hdg)
DIN 440 steel hot dip galvanized shape R
WSH-WO-DIN440-R-(HDG)-33,0X105X6
Art.-no. 0459033
EAN 4045727392508
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 33 mm |
Outer diameter (d2) | 105 mm |
Thickness (h1) | 6 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
