Washer with round hole, mainly for wood construction DIN 440, steel, hot-dip galvanised (hdg)
WSH-WO-DIN440-R-(HDG)-6,6X22X2
Art.-no. 0459066
EAN 4046778605418
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.6 mm |
Outer diameter (d2) | 22 mm |
Thickness (h1) | 2 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |
