Washer with round hole, mainly for wood construction
DIN 440 steel zinc plated yellow shape R
WSH-WO-DIN440-R-(A2C)-11X34X3
Art.-no.
0459911
EAN 4045727745007
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 440, steel, yellow galvanised
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 34 mm |
Thickness (h1) | 3 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |