Washer with round hole, primarily for timber construction
DIN 440 steel zinc plated yellow shape R
WSH-WO-DIN440-R-(A2C)-13,5X44X4
Art.-no.
0459914
EAN 4045727686430
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 440, yellow zinc plated steel
Product information
Datasheets(X)
CAD data (available after login)
Application area
For wood connectors
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13.5 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | R |
DIN | 440 |
Declaration of performance (EU-CPR) | No |