Welcome to Würth Slowakia For trade customers only

Washers

WSH-ISO7092-200HV-(ZSM)-3

Art.-no. 515005023

EAN 4059609392418

Price for selected packaging unit
Washers

Art.-no. 515005023

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 7092 steel 200 HV galvanised Thick-film passivated with sealing (ZSM)

Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

6 mm

Thickness (h1)

0.5 mm

Standards

ISO 7092

Material

Steel

Vickers hardness, HV

200 HV

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Locking function

Embedding locking device

Suitable for

Preferable for cylinder screws

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information