Washers for bolts; product class C
DIN 1441 steel zinc plated thick-layer passivation
WSH-DIN1441-(ZSM)-D27,0
Art.-no.
0496526
EAN 4059609388558
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1441 galvanised steel, thick-film passivated with sealing (ZSM)
Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 27 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 5 mm |
Standards | DIN 1441 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |