Welcome to Würth Slowakia For trade customers only

Weld-on trestle QC 8

Weld-on trestle, steel, GK8, without spring
ATTCHPT-WELD-WO.SPG-8-(15T)-97

Art.-no. 516213297

EAN 4054458652799

Price for selected packaging unit
Weld-on trestle QC 8

Art.-no. 516213297

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attachment point for welding on without spring

Safety factor 4



Can be swivelled 180°



Forged, high-strength annealed


  • Bracket, painted red

  • Weld-on trestle, plain


Quality class QC 8

Notice

Positioning of the ring in vertical direction not possible

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Load-carrying capacity

15 t

Ring thickness (s1)

34 mm

Internal diameter (d2)

97 mm

Length (l1)

155 mm

Height (h)

73 mm

Body height (h1)

90 mm

Body width (b1)

90 mm

Interior height (h2)

92 mm

Product weight (per item)

5850.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information