Weld-on trestle QC 8
Weld-on trestle, steel, GK8, without spring
ATTCHPT-WELD-WO.SPG-8-(8T)-70
Art.-no. 516213270
EAN 4054458652782
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Attachment point for welding on without spring
Safety factor 4
Can be swivelled 180°
Forged, high-strength annealed
- Bracket, painted red
- Weld-on trestle, plain
Quality class QC 8
Notice
Positioning of the ring in vertical direction not possible
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Plain |
Load-carrying capacity | 8 t |
Ring thickness (s1) | 26 mm |
Internal diameter (d2) | 70 mm |
Length (l1) | 108 mm |
Height (h) | 53 mm |
Body height (h1) | 70 mm |
Body width (b1) | 65 mm |
Interior height (h2) | 70 mm |
Product weight (per item) | 2600.000 g |