Welded stud ISO 13918, plain A2 stainless steel
ISO 13918 stainless steel A2 type PT
WELDBLT-ISO13918-PT-A2-M6X16
Art.-no. 44776 16
EAN 4048539703579
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | ISO 13918 |
Material | Stainless steel A2 |
Surface | Plain |
Form | PT |
Thread type x nominal diameter (d1) | M6 |
Nominal diameter | 6 mm |
Length (l1) | 16 mm |
Ignition-tip diameter | 0.75 mm |
Ignition-tip length (l2) | 0.8 mm |
RoHS-compliant | Yes |
