Welcome to Würth Slowakia For trade customers only

Welding glove Hase® Mühlheim 301000

WLDPROTGLOV-HASE-MÜHLHEIM-301000-SZ10

Art.-no. 1931028002

EAN 4061337486338

Price for selected packaging unit
Welding glove Hase® Mühlheim 301000

Art.-no. 1931028002

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Cowhide leather welder's glove, very comfortable to wear, fully lined on hand
  • Strong breathable leather, fully lined

  • Very comfortable to wear

  • Good service life

  • Long cuff protects against welding beads

  • Heat-resistant

  • Good grip

  • Good thermal properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Construction/road building

  • Electrical industry

  • Vehicle construction/aircraft construction

  • Foundry technology

  • Trades

  • Mechanical engineering

  • Metalworking industry

Size

10

Length

340 mm

Material

Split cowhide leather

Interior finish

Complete lining

Standards

EN 388, EN 407, EN 12477A

Category

II

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information