Disposable nitrile glove Ansell TNT 92-600
PROTGLOV-ANSELL-TNT-92-600-XL-SZ9,5-10
Art.-no. 1931007992
EAN 4059609782073
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Robust disposable nitrile glove with improved splash-proofing
- Disposable gloves for chemical splash-proofing
- The proprietary Ansell material formulation provides improved splash-proofing
- Soft nitrile mixture ensures a high level of comfort
- Robust design for superior durability
- Silicone-free for product protection
Product information
Datasheets(X)
Application area
- Transferring liquids and solids
- Sampling and processing
- Meat, fish and food processing
- Industrial production
- Maintenance
- Laboratory analysis
- Chemical handling
Colour | Green |
Size | 9,5-10 |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.12 mm |