Welcome to Würth Slowakia For trade customers only

Wheel bearing tool set basic XXL 18 pieces for vehicles ranging from large cars to vans

Wheel bearing tool set basic XXL 18 pcs
WHLBEARTL-SET-BASIC.-XXL-18PCS

Art.-no. 1952003775

EAN 4065233123687

Price for selected packaging unit
Wheel bearing tool set basic XXL 18 pieces for vehicles ranging from large cars to vans

Art.-no. 1952003775

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For disassembly and assembly of large wheel bearings with a diameter of 85 to 99 mm and for installing the wheel hub directly on the vehicle or using a workshop press
  • High market and type coverage thanks to various pressure pieces and sleeves

  • Damage-free installation due to special tool component design

  • Exact adjustment to the internal and external diameter of the bearing is possible thanks to the three-piece pressure piece


Scope of delivery:


  • 1 x each of pressure sleeve with viewing window, internal ∅ 95 and 100 mm

  • 1 x stepped plate for pressure sleeve, ∅ 95 and 100 mm

  • 1 x each of centring sleeve, ∅ 44.5/48.5/49.5/50.5/53.5/54.5/57.5 mm

  • 1 x centring sleeve pressure piece for workshop presses, ∅ 43 mm

  • 1 x each of pressure plate, ∅ 85.5/87.5/89.5/91.5/95.5/97.5/99 mm
Notice
  • Installing the bearing = pressure on bearing outer race

  • Installing the hub = pressure on bearing inner race
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for wheel bearings and hubs on vehicles ranging from large cars to vans and for universal use with workshop presses for silent bearings/bushings/sleeves etc.

Number of pieces

18 PCS

Product weight (per item)

8790.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wheel bearing tool set Universal, 38 pieces

WHEEL BEARING TOOL SET

Full assortment for removing and installing wheel bearings and for fitting wheel hubs.
x 1 pcs
Wheel bearing tool kit XXL For large passenger cars to vans. 24 pieces

WHLBEARTL-SORT-XXL-F.BIG-CARS+TRNSPORTER

For removal and installation of large wheel bearings from diameter 85 mm as well as installation of the wheel hub directly on the vehicle or using a workshop press
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information