Wheel hub and drive shaft removal tool set 21 pieces
Removal tool set, wheel hubs and drive shafts
TL-DRIVSHFT-DISMNTL-SET-15PCS
Art.-no. 1952006900
EAN 4062856214082
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Universal for cars to vans and especially for extremely tight drive shafts
- For pressing out seized and bonded drive shafts
- With the help of the optional Würth slide hammer 1952004050, also the removal of the wheel hub
- Considerable time savings and no damage to the thread and wheel bearing
- Optimised hole pitch for maximum coverage of models within the market
- For 2, 3, 4, 5 and 6-hole bolt pitch on hubs with stud bolts and wheel bolts up to M14
- The 16-t mechadraulic spindle ensures removal even with extremely tight drive shafts
Scope of delivery
- 1 extracting bell
- 1 mechadraulic spindle, 16-t
- 1 pulling flange, 96–138 mm
- 5 cone washers
- 6 spacer sleeves
- 1 high-performance spindle grease
Product information
Datasheets(X)
Application area
Among others VAG, Mazda, Ford, BMW, Renault etc.
Number of pieces in assortment/set (10) | 21 PCS |
Product weight (per item) (40) | 8424.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!