Welcome to Würth Slowakia For trade customers only

Wheel hub puller set, universal

Wheel hub puller set, universal, 21 pieces
WHLHUBEXTR-UNI-SET-21PCS

Art.-no. 1952006860

EAN 4062856214938

Price for selected packaging unit
Wheel hub puller set, universal

Art.-no. 1952006860

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and safe removal of wheel hubs on front or rear axle and compact bearings without circlip
  • Easily adaptable to different installation positions

  • Non-slip support directly on the axle body or wheel bearing housing through three different pairs of support feet

  • Robust drive spindle M22 ensures high torques even when the component is firmly seated

  • Ideal as a supplement to commercially available wheel bearing tools


Scope of delivery


  • 1 spindle with pressure bearing and nut, 7/8 inch x 9 speed, 280 mm

  • 1 two-arm crossbar, 300 mm

  • 2 fixing screws for arm (support foot) with knurled head

2 arms, 75 mm
  • 2 arms, 115 mm

  • 2 support feet extra flat, 1.5 mm

  • 2 support feet, 5.0 mm

  • 2 support feet extra deep, 5.0 mm

  • 2 countersunk head fixing screws for support feet, M10 x 1.5

  • 1 spacer sleeve ∅ 37 mm x 40 mm

  • 1 spacer piece short

  • 1 pressure piece with collar ∅ 41 mm

  • 1 pressure piece with collar ∅ 48 mm

  • 1 tube special thread grease
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAmong others: VW, Ford, Land Rover, Mazda, Mercedes Benz, Mitsubishi, Smart, Volvo, Citroen, Peugeot, Toyota, BMW, Opel etc.

Product weight (per item) (30)

9650.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information