Welcome to Würth Slowakia For trade customers only

Wheel nut with pressure plate WN 74361-3, phosphated 10 steel, type N

WN 74361-3 steel 10 phosphated shape N
NUT-HEX-WN74361/3-N-10-(PHR)-M22X1,5

Art.-no. 0360052215

EAN 4052713449351

Price for selected packaging unit
Wheel nut with pressure plate WN 74361-3, phosphated 10 steel, type N

Art.-no. 0360052215

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The wheel nut WN74361-3 does not fully correspond to the requirements of DIN 74361-3 type N. Please note the technical data and check these for applicability.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M22

Height (h1)

26.1 mm

Collar diameter (dc)

45.75 mm

External drive (s1)

WS32

Material

Steel

Property class

10

Surface

Phosphated

Pitch

1.5 mm

Thread type

Metric thread

Nominal diameter

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information