Welcome to Würth Slowakia For trade customers only

Wheel/tyre tag loops

Complete wheel/tyre tag loop set
COMPLSA-F.WHL/TRTRAIL-LOOP-80CM

Art.-no. 0824010020

EAN 4048539335190

Price for selected packaging unit
Wheel/tyre tag loops

Art.-no. 0824010020

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Quick and clear assignment of tyre set to vehicle.

Clear assignment of tyre set to vehicle


Avoid wasting time by searching for the correct match



Large label (approx. 15 x 10.5 cm)


Outstanding legibility and clear design



The label insert is protected against moisture


The wheel can be cleaned with a high-pressure cleaner even when labelled



The tag can be reused several times


The same tag for winter and summer tyres

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Quick and easy to fasten to the wheel


Can be attached and removed again as often as required



The label sleeve is suitable for vertical and horizontal tyre storage

Colour

Black, White, Transparent

Length

80 cm

Material

Paper/plastic

Material of loop

Plastic

Included in delivery

100 x transparent film, 100 x loop 80 cm, 100 x label

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wheel/tyre tag attachment to valve

ATTCH-F.WHL/TYRTRAIL-VLVE

Wheel/tyre archiving system for attachment to valve
x 100 pcs
Cotton bag for wheel bolts, unprinted

CTNBG-F.WHLBLT-UNPRNT-BLCK

Robust design with double pull cord
x 50 pcs
Tyre/wheel ID sticker

STCK-F.WHL/TYRLBL

x 100 pcs
Customer service sticker

CUSTOMSERVSTCK-TIRES-250PCS

Informs and reminds vehicle owner of the next workshop visit
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Spare label for wheel/tyre tag, loop

SPRELBL-F.WHL/TYRTRAIL-LOOP

x 100 pcs
Spare loop for tyre tags

SPRELP-F.TYRTRAIL-80CM

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information