Window installation bracket with JB-DK height adjustment plate
Window installation bracket JB-DK with HVP
ASMBYCNSL-JB-DK100-10-ALW-HVP-(A2K)
Art.-no. 047973340
EAN 4050642856479
Register now and access more than 125,000 products
Material: Galvanised steel
Structure: Perforated brick, masonry
Projection of each bracket according to wall thickness and window weight
With locking screw
Adjustable window installation in insulated wall structures
The JB-D adjustable window installation system enables planning of window installation according to RAL guidelines and safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile
- The suitability and load-bearing capacity of these brackets must be determined on a case-by-case basis. The thickness of the wall, projection, the perforated brick in use and the fasteners must all be taken into account!
- The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and doors.
Lower
Datasheets(X)
The deflection angle is intended for attachment to perforated brick masonry. It is attached to the inside of the building structure.
Type description | JB-DK100/10-ALW-P |
Max. load force | 400 N |
Length | 253 mm |
Height | 37.3 mm |
Width | 10 mm |
Material | Steel |
Design | Without support bracket |
Surface | Zinc plated |
| Overview of load-bearing capacity of JB-DK window installation bracket | ||||||||||||||||
| Product | Load type | Load-bearing capacity in Newton, calculation: Window weight in kg x 9.81 m/s² = Newton/Newton: 9.81 m/s² = window weight | ||||||||||||||
| bottom attachment | JB-DK50/5 | Pressure | 540 | 480 | 400 | |||||||||||
| JB-DK50/10 | 2000 | 1500 | 1000 | |||||||||||||
| JB-DK100/10 | 1350 | 1140 | 920 | 700 | 600 | 500 | ||||||||||
| JB-DK100/10-AW75 | 3400 | 2800 | 2150 | 1400 | 1200 | 1000 | ||||||||||
| JB-DK100-130/10-AW125 | 2800 | 2300 | 1800 | 1600 | ||||||||||||
| JB-DK120-150/10-AW125 | 1800 | 1600 | 1350 | 1150 | ||||||||||||
| Projection in mm | 20 | 30 | 40 | 50 | 60 | 70 | 80 | 90 | 100 | 110 | 120 | 130 | 140 | 150 | ||
| Calculated load-bearing capacities per bracket. Please note that the hinge-side bracket must bear the full load of an open sash! | ||||||||||||||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!