Welcome to Würth Slowakia For trade customers only

Window installation bracket with JB-DK height adjustment plate

Window installation bracket JB-DK with HVW
ASMBYCNSL-JB-DK100-10-ALW-HVW-(A2K)

Art.-no. 047973338

EAN 4050642856431

Price for selected packaging unit
Window installation bracket with JB-DK height adjustment plate

Art.-no. 047973338

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bracket with deflection angle for mounting on perforated brick and AW support bracket for greater loads

Material: Galvanised steel



Structure: Perforated brick, masonry



Projection of each bracket according to wall thickness and window weight



With locking screw



Adjustable window installation in insulated wall structures


The JB-D adjustable window installation system enables glazing to be installed systematically, in line with RAL guidelines and with safe transfer of all live loads. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile

Notice
  • The suitability and load-bearing capacity of these brackets must be determined on a case-by-case basis. The thickness of the wall, projection, the perforated brick in use and the fasteners must all be taken into account!

  • The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.
Application area

Lower

Window attachment
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The deflection angle is intended for attachment to perforated brick masonry. It is attached to the inside of the building structure.

Type description

JB-DK100/10-ALW-W

Max. load force

400 N

Length

253 mm

Height

37.3 mm

Width

10 mm

Material

Steel

Design

Without support bracket

Surface

Zinc plated

Overview of load-bearing capacity of JB-DK window installation bracket
Product Load type Load-bearing capacity in Newton, calculation: Window weight in kg x 9.81 m/s² = Newton/Newton: 9.81 m/s² = window weight
bottom attachment JB-DK50/5 Pressure 540 480 400
JB-DK50/10 2000 1500 1000
JB-DK100/10 1350 1140 920 700 600 500
JB-DK100/10-AW75 3400 2800 2150 1400 1200 1000
JB-DK100-130/10-AW125 2800 2300 1800 1600
JB-DK120-150/10-AW125 1800 1600 1350 1150
Projection in mm 20 30 40 50 60 70 80 90 100 110 120 130 140 150
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ALW diversion bracket for JB-DK window installation brackets

ANGL-DEFLEX-JB-DK-(A2K)-140X172X32X2,5

ALW diversion brackets are used to attach JB-DK window installation brackets to perforated block masonry
x 50 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information