Window installation bracket with JB-DK height adjustment plate
Wndw. insltn. bracket JB-DK w. HVW, max. AK 150 mm
ASMBYCNSL-JB-DK100-10-AW75-HVW-(A2K)
Art.-no. 047973332
EAN 4050642852341
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Projection up to 150 mm with support bracket for larger loads
Building structure: Concrete, sand-lime brick, aerated concrete (jumbo)
With locking screw
Adjustable window installation in insulated wall structures
The adjustable window installation system JB-D allows predictable window installation in accordance with RAL guidelines and the safe dissipation of any live loads that occur. The system is adjustable in three dimensions to enable easy compensation of structural tolerances. It can be installed at any level and adjusted according to the isothermal profile.
Notice
- Pay attention to the properties and conditions of all brackets and rails when using fasteners!
- The load capacity of brackets and rails has been determined by the manufacturer based on test report no. 10541805 from IfT Rosenheim. Individual calculations can be found in the guidelines on installing windows and house doors.
Application area
Product information
Datasheets(X)
Type description | JB-DK100/10-AW75-W |
Max. projection | 100 mm |
Max. load force | 1000 N |
Length | 188 mm |
Height | 37.3 mm |
Width | 10 mm |
Material | Steel |
Surface | Zinc plated |