Welcome to Würth Slowakia For trade customers only

Windscreen removal set Basic, 7 pieces

Basic windscreen removal set, 7 pieces
WNDWREMTL-SET-BASIC-7PCS

Art.-no. 071458 229

EAN 4053479487854

Price for selected packaging unit
Windscreen removal set Basic, 7 pieces

Art.-no. 071458 229

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For simple and cost-effective removal of bonded vehicle front and rear windscreens.

Operation can be completed by just one person


  • Thanks to removal device with suction system, cutting cord/wire and fastening hook


Effective control of the cutting process, especially in the corners, as well as the option to alternate between wire and cord


  • Thanks to ratchet solution


Removal of interior panelling unnecessary


  • Thanks to use of cutting cord and protector


Can also be used for narrow clearance dimensions


  • Thanks to highly robust cutting cord


Set with basic equipment in Orsy case


  • Containing all required items


Scope of delivery:


  • 1x window removal tool

  • 1x cutting wire, art. no. 071458 282

  • 1x cutting cord,art. no. 071458 283

  • 1x fastening hook art. no. 071458 214

  • 1x cord awl, art no.071458 213

  • 1x protector, art. no. 071458 219

  • 1x Orsy System case art. no. 5581021000
Notice

Especially suited for one-man operation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Special steel cutting wire

CUTWRE-DSPROLL-SPECST-4PT-L50M

Excellent flexibility with high tensile strength, particularly suitable for hard-to-reach areas
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Suction cup

SP-(SUCTION-CUP)-SMALL-(F.071458 212)

Spare part for windscreen removal tool
x 1 pcs
Wire feeder

WREPRB-INSERT

For piercing adhesive bead and inserting cutting wire
x 1 pcs
Retaining hook

FSTNGHOK-WINDOWWIRE

For securing cutting wire on vehicle
x 1 pcs
Ratchet tool

SP-RATCHET-WNDWREMTL-(F.071458229)

Spare part for windscreen removal tool
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information