Wing bolt, round wings DIN 316, malleable iron, zinc-plated, blue passivated (A2K)
SCR-WING-DIN316-TPG-(A2K)-M4X16
Art.-no. 02374 16
EAN 4011231291606
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Outer diameter (d2) | 8 mm |
Length (l1) | 16 mm |
Wing height (h1) | 10.5 mm |
Width of wing on nut (e2) | 20 mm |
Head height | 10.5 mm |
Standards | DIN 316 |
Material | Malleable cast iron |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | With wing |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 16 mm |
Design | Pressed |
Product class | C |
