Wing repair washer According to DIN 522, A4 stainless steel, plain
DIN 522 bare stainless steel A4
WSH-FEND-TOLDIN522-C-A4-10,5X30X1,5
Art.-no.
0412931030
EAN 4050642975422
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 30 mm |
Thickness (h1) | 1.5 mm |
Standards | DIN 522, WN 412 |