Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)
DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-14,5X36X2,5
Art.-no.
041101436
EAN 4055374028170
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Repair washers in different thicknesses and diameters
Product information
Datasheets(X)
![]() | |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M14 |
Internal diameter (d1) | 14.5 mm |
Outer diameter (d2) | 36 mm |
Thickness (h1) | 2.5 mm |
Standards | DIN 522 |