Wing repair washer According to DIN 522, zinc-plated steel, blue passivated (A2K)
DIN 522 steel zinc plated
WSH-FEND-TOLDIN522-(A2K)-15,0X45X2,0
Art.-no.
041114 45
EAN 4011231361897
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Repair washers in different thicknesses and diameters
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Vickers hardness, HV | 140 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for screw thread | M14 |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 45 mm |
Thickness (h1) | 2 mm |
Standards | DIN 522 |