Wing repair washer DIN 522, zinc plated steel, thick-layer passivation with sealing (ZSM)
DIN 522 steel zinc plated thick-layer passivation
WSH-FEND-TOLDIN522-(ZSM)-4,3X20X1,25
Art.-no. 041194 20
EAN 4059609388893
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free thick-film passivation (ZSM) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis with sealing. Washers with ZSM coating can be paired with ZSML as well as VZD-coated threaded parts.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
- Functional and decorative
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 1.25 mm |
Standards | DIN 522 |