Welcome to Würth Slowakia For trade customers only

Wing screw, round wings DIN 316, A2 stainless steel, plain

DIN 316 plain A2 stainless steel
SCR-WING-DIN316-A2-M8X30

Art.-no. 027281830

EAN 4048539507467

Price for selected packaging unit
Wing screw, round wings DIN 316, A2 stainless steel, plain

Art.-no. 027281830

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M8

Outer diameter (d2)

16 mm

Length (l1)

30 mm

Wing height (h1)

20 mm

Width of wing on nut (e2)

39 mm

Head height

20 mm

Standards

DIN 316

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Full thread

Design

Forged

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information