Welcome to Würth Slowakia For trade customers only

Wing screw, square wings Similar to DIN 316, steel 4.8, zinc-plated, blue passivated (A2K), pressed

DIN 316 similar steel 4.8 zinc plated
SCR-WING-SIDIN316-US-4.8-(A2K)-M8X30

Art.-no. 023790830
EAN 4038898836643

Price for selected packaging unit
Wing screw, square wings Similar to DIN 316, steel 4.8, zinc-plated, blue passivated (A2K), pressed

Art.-no. 023790830
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
M8

Außendurchmesser (d2)

13.8 mm

Länge (l1)

30 mm

Wing height (h1)

14.8 mm

Width of wing on nut (e2)

30.3 mm

Standards

DIN 316

Werkstoff

Steel

Property class

4.8

Oberfläche

Zinc plated

RoHS-compliant

Yes

Head type

With wing

Drive type

With hand

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Design

Pressed

Product class

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information