Wire brush With wooden body
Wire brush
WREBRSH-BRS-CORRUGATED-5ROWS
Art.-no.
069705
EAN 4024835573368
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material of wire | Brass |
Number of rows | 5 PCS |
Wire diameter | 0.35 mm |
Length of bristles (L3) | 25 mm |
Width (B) | 38 mm |
Length (L1) | 290 mm |
Length of head (L 2) | 135 mm |