Wire end ferrule with plastic sleeve
Wire end ferrule with plastic sleeve
WENDFER-CU-(J2N)-RED-95X25
Art.-no. 055710095
EAN 4038898295570
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
According to DIN 46228 Part 4
- Polypropylene insertion funnel
- Made in Germany
Product information
Datasheets(X)
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Wire cross section | 95 mm² |
Colour | Red |
Length (l1) | 44 mm |
Sleeve length (l2) | 25 mm |
Sleeve inside diameter (d1) | 14.5 mm |
Sleeve-wall thickness (s1) | 0.4 mm |
Internal diameter of insertion funnel (d2) | 18 mm |
Insertion-funnel height | 19 mm |
Wall thickness of insertion funnel (s2) | 0.6 mm |
Max. temperature resistance | 105 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
