Wire end ferrule with plastic sleeve
Wire end ferrule, plastic ground fault-proof cable
WENDFER-CU-(J2N)-RED-FAT-10X12,0
Art.-no. 0557350101
EAN 4046778266039
Register now and access more than 125,000 products
- Polypropylene entry funnel
- Made in Germany
Datasheets(X)
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
The enlarged insulating collar makes it suitable for all common short-circuit- and earth-fault-proof cables up to 3 kV (also for rubber insulated cables with finely stranded conductor/NSGAFÖU 1.8/3 kV).
![]() | |
Wire cross section | 10 mm² |
Colour | Red |
Length (l1) | 24 mm |
Sleeve length (l2) | 12.0 mm |
Sleeve inside diameter (d1) | 4.50 mm |
Sleeve-wall thickness (s1) | 0.20 mm |
Internal diameter of insertion funnel (d2) | 11.50 mm |
Wall thickness of insertion funnel (s2) | 0.50 mm |
Max. temperature resistance | 105 °C |
Material | Copper |
Surface | Tin plated |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
