Wire end ferrule with plastic sleeve according to DIN 46228 Part 4
Wire end ferrule with plastic sleeve, DIN 46228
WIREEND-FERRULES-DIN46228-BLUE-120X27MM
Art.-no. 0557300120
EAN 4038898062707
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Polypropylene insertion funnel
- Made in Germany
Product information
Datasheets(X)
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Wire cross section | 120 mm² |
Colour | Blue |
Length (l1) | 48 mm |
Sleeve length (l2) | 27.0 mm |
Sleeve inside diameter (d1) | 16.5 mm |
Sleeve-wall thickness (s1) | 0.45 mm |
Internal diameter of insertion funnel (d2) | 20.0 mm |
Wall thickness of insertion funnel (s2) | 0.7 mm |
Max. temperature resistance | 110 °C |
Material | Electrolytic copper |
Surface | Tin plated |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
