Wire end ferrule without plastic sleeve DIN 46228 Part 1
Wire end ferrule
WENDFER-DIN46228-CU-(J2N)-0,75X6,0
Art.-no. 0557184177
EAN 4052703088232
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Wire cross section | 0.75 mm² |
Length (L) | 6 mm |
Sleeve inside diameter | 1.2 mm |
Sleeve-wall thickness | 0.15 mm |
Material | Copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!