Wire end ferrule without plastic sleeve DIN 46228 Part 1
Wire end ferrule
WENDFER-DIN46228-CU-(J2N)-10,0X12,0
Art.-no. 0557184062
EAN 4045727048672
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Wire cross section | 10 mm² |
Length (L) | 12 mm |
Sleeve inside diameter | 4.5 mm |
Sleeve-wall thickness | 0.20 mm |
Material | Copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!