Wire end ferrule without plastic sleeve DIN 46228 Part 1
Wire end ferrule
WENDFER-(SN)-50,0X22MM
Art.-no. 0557184458
EAN 4045727455586
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Wire cross section | 50 mm² |
Length (L) | 22 mm |
Sleeve inside diameter | 10.3 mm |
Sleeve-wall thickness | 0.30 mm |
Material | Copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!