Wire rope stopper clamp A4 stainless steel
WN 5176 038 stainless steel A4
CBLCLMP-TYPE1-A4-D2
Art.-no. 5176038002
EAN 4052712074417
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
1 pc with set screw ISO 4026
- Long-lasting tensioning of wire ropes
Due to the high clamping force of the wire rope stopper clamp
Notice
These products have not been developed and manufactured as slings or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 5176-037 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 2 mm |
Thread type x nominal diameter (d1) | M8 |
Height (h1) | 12 mm |
Width (b1) | 15 mm |
RoHS-compliant | Yes |
