Welcome to Würth Slowakia For trade customers only

Wood biscuit joiner HVF 710-S

Wood biscuit joiner HVF 710-S
WOBISCJNR-EL-(HVF710-S)
HVF710-S

Art.-no. 07029071

EAN 4024835877428

Price for selected packaging unit
Wood biscuit joiner HVF 710-S

Art.-no. 07029071

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful, robust machine with integrated dust extraction

Swivelling front plate with scale


For mitre connections of 0–90° (continuously variable), with 22.5°, 45° and 67.5° grid patterns



Height-adjustable front plate for various material thicknesses


Scale from 0–26 mm (0–1 inch) and three quick settings on the revolver depth stop



Preset milling depths for wood connection plates


Size 0, 10 and 20, and Duplex (D), Simplex (S) and Max with fine adjustment



Precision operation


Two-column guide with clearly visible central and external marking on the base and front plate



Secure


Attachable plastic plate protects hands from the cutter.



No slippage on the work surface


Rubber rings on front plate



Comfortable


Large bar handle and easily accessible On/Off switch with locking function for continuous operation



Rapid tool change


Spindle lock



Long service life


Automatic cut-off carbon brushes

Notice

For efficient extraction, we recommend the industrial vacuum cleaner ISS 45-M.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For robust, precise joints in hard and soft wood, chipboard, and plastic with wood connection plates.

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

710 W

Max. idle speed

10000 rpm

Max. rotation speed at nominal load

6000 rpm

Base plate length x base plate width

130 x 130 mm

Min./max. mitre angle

0-90 Degree

Thread type x spindle-thread diameter

M10

Groove width

4 mm

Length

360 mm

Weight of machine

2.6 kg

Cable length

3 m

Wood biscuit joiner HVF 710-S including:
1 x
Wood connection plate cutter

CTR-CONPLT-WO-AT-TC-S6-22X100MM

Description: For milling holes for wood biscuits
Quantity: 1 x
Fabric bag  for wood biscuit joiner HVF 710-S
1 x
Fabric bag for wood biscuit joiner HVF 710-S

FABBG-(F.HVT710-S)-RM

Description: For HVF 710-S wood biscuit joiner
Quantity: 1 x
1 x
Extraction adapter

ADAPTER

Quantity: 1 x
1 x
Protective plate

GUARD

Quantity: 1 x
Face wrench
1 x
Face wrench

SP-FACE-SPANNER-4932345712

Quantity: 1 x
Chip ejection adapter
1 x
Chip ejection adapter

ADAPTER

Quantity: 1 x
Box insert
1 x
Box insert

CASEINRT-(HVF710-S)

Description: To the plate joiner
Quantity: 1 x
Machine case
1 x
Machine case

CASE-ORSYBULL-MASTER

Description: ORSY® BULL machine cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wood connector plate

WOCONPLT-SZ0-45X15X4

x 1000 pcs
Wood connector plate

WOCONPLT-SZ10-55X19X4

x 1000 pcs
Wood connector plate

WOCONPLT-SZ20-63X23X4

x 1000 pcs
Wood patches

RSNINRT-WO-SPRUCE-SZ2

For patching resin galls, cracks, knots and other wood imperfections
x 400 pcs
Wood patches

RSNINRT-WO-PINE-SZ2

For patching resin galls, cracks, knots and other wood imperfections
x 400 pcs
Wood patches

RSNINRT-WO-OAK-SZ2

For patching resin galls, cracks, knots and other wood imperfections
x 400 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information