Welcome to Würth Slowakia For trade customers only

Wood screw, DIN 96 Half moon head with slot

DIN 96 steel zinc plated
SCR-HRDHD-DIN96-WO-SL-(A2K)-6X90

Art.-no. 01566 90

EAN 4011231214292

Price for selected packaging unit
Wood screw, DIN 96 Half moon head with slot

Art.-no. 01566 90

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 96, blue galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

6 mm

Length (l)

90 mm

Thread length (lg)

54 mm

Head diameter (dh)

12 mm

Head height (k)

4.2 mm

Internal drive

Slot

Material

Steel

Surface

Zinc plated

Head type

Button head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information