Welcome to Würth Slowakia For trade customers only

Machine countersink Burr head

CNTSNK-CURLYHD-D10MM

Art.-no. 06501710

EAN 4011231537810

Price for selected packaging unit
Machine countersink Burr head

Art.-no. 06501710

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Spot-facer diameter

10 mm

Length

90 mm

Shank diameter

8 mm

Shank style

Cylindrical

Countersink angle

90 Degree

Number of cutting edges

7 PCS

Material

Tool steel

Surface

Vaporised

Quality

Würth-Standard

Material to be processed

Softwood, Hardwood, Non-ferrous metal, Plastic

Min./max. rotation speed

600-2500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information