Wood screw, DIN 97 Countersunk head, slotted
DIN 97 steel zinc plated
SCR-CS-DIN97-WO-SL-(A2K)-5X30
Art.-no. 01575 30
EAN 4038898979432
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 97, galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 5 mm |
Length (l) | 30 mm |
Thread length (lg) | 18 mm |
Head diameter (dh) | 9.2 mm |
Head height (k) | 2.5 mm |
Internal drive | Slot |
Material | Steel |
Surface | Zinc plated |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Thread design | Partial thread |
Shape of tip | Tip |
RoHS-compliant | Yes |
